Shop All Work Shirts
Propper
Tactical Polo, S, LAPD Navy
Mfr # F53834C450S
Zoro # G2856968
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Pique
- Fits Chest Size 30 in to 32 in
- Pockets 1
- Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53834C450S
- Zoro # G2856968
- UPC # 788029496423
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 30 in to 32 in |
Sleeve Length | 32-1/2 in |
Details
Item | Tactical Polo |
Color | LAPD Navy |
Material | Polyester Pique |
Pockets | 1 |
Features | Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant |
Closure Type | Button |
Type | Short Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Size S, Color LAPD Navy, Material 100 Percent Polyester Pique, Length NA, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Closure Type Button, Fabric Polyester Pique, Pockets 1, Binding 4-Hole Melamine Buttons, Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Saf Inspection Tag, 7 x 4 In, Grn/Wht, PK10 (86611)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, M, 1 PR (NFD16G/8M)
- BRADY Thermal Transfer Printer Ribbon, 4900 (R4900)
- MONTOUR LINE Removable Safety Stanchion Belt Barrier Yellow Post 14ft.Yellow Belt (MSX650R-YW-YW-140)
- PROPPER Tactical Polo, S, Cobalt (F53834C452S)
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- PROPPER T-Shirt, Mens, XL, White, PK3 (F53060U100XL)
- PROPPER Tactical Polo, M, Grey (F53554C020M)
- PROPPER Tactical Polo, 5XL, Cobalt (F53554C4525XL)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- Propper Workwear and Protective Clothing