Shop All Work Shirts
Propper
Tactical Polo, S, Cobalt
Mfr # F53834C452S
Zoro # G2857047
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Pique
- Fits Chest Size 30 in to 32 in
- Pockets 1
- Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant
- Sleeve Length 32-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53834C452S
- Zoro # G2857047
- UPC # 788029517852
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 30 in to 32 in |
Sleeve Length | 32-1/2 in |
Details
Item | Tactical Polo |
Color | Cobalt |
Material | Polyester Pique |
Pockets | 1 |
Features | Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant |
Type | Short Sleeve |
Closure Type | Button |
Style | Tactical Polo |
Description
Tactical Polo, Size S, Color Cobalt, Material 100 Percent Polyester Pique, Length NA, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Closure Type Button, Fabric Polyester Pique, Pockets 1, Binding 4-Hole Melamine Buttons, Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 1.25In Reflective Number 0, 10PK (B00363)
- HONEYWELL SERVUS Oversock Boots, Sz 12, 14" H, Black, Stl, PR (75145C/12)
- SKULLERZ BY ERGODYNE Black Safety Helmet Replacement Suspension (8988)
- 212 PERFORMANCE TIG Welding Gloves, Grade A Leather Blend Palm, L, PR (ARCTIG-08-010)
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- PROPPER Tactical Polo, 3XL, LAPD Navy (F53834C4503XL)
- PROPPER T-Shirt, Mens, XL, White, PK3 (F53060U100XL)
- PROPPER Tactical Polo, XL, Grey (F53554C020XL)
- CARHARTT T-Shirt, Heather Gray, 4XL (K87-HGY 4XL REG)
- Propper Work Shirts