Shop All Work Shirts
Propper
Tactical Polo, M, Silver Tan
Mfr # F53554C226M
Zoro # G2856128
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Silver Tan
- Material 100% Polyester Pique
- Fits Chest Size 30 in to 32 in
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53554C226M
- Zoro # G2856128
- UPC # 788029485649
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 30 in to 32 in |
Neck Size | 15-1/2 in |
Sleeve Length | 32-1/2 in |
Details
Item | Tactical Polo |
Color | Silver Tan |
Material | 100% Polyester Pique |
Pockets | 1 |
Features | Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant |
Closure Type | Button |
Type | Short Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Size M, Color Silver Tan, Material 100 Percent Polyester Pique, Length NA, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Neck Size 15-1/2 In., Closure Type Button, Fabric Polyester Pique, Pockets 1, Binding 4-Hole Melamine Buttons, Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, L (RWG604L)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (11-724)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' Red & White Dgnl Belt (WM115-BK-RWD-F-S-110)
- LYLE Non-reflective Maintenance Sign, 12 in Height, 12 in Width, Non-PVC Polymer, Square, English (SEC-001-12HA)
- PROPPER Tactical Polo, S, Black (F53834C001S)
- PROPPER Tactical Polo, 5XL, Cobalt (F53554C4525XL)
- PROPPER Tactical Polo, Black, Size L (F534172001L)
- PROPPER T-Shirt, Mens, M, Black, PK3 (F53060U001M)
- PROPPER Tactical Polo, S, Cobalt (F53834C452S)
- PROPPER Long Sleeve Shirt, Khaki, L Long (F545238250L3)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- Propper Workwear