Shop All Work Shirts
Propper
Tactical Polo, M, Grey
Mfr # F53554C020M
Zoro # G2855820
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Grey
- Material 100% Polyester Pique
- Fits Chest Size 30 in to 32 in
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53554C020M
- Zoro # G2855820
- UPC # 788029485465
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 30 in to 32 in |
Sleeve Length | 32-1/2 in |
Neck Size | 15-1/2 in |
Details
Item | Tactical Polo |
Color | Grey |
Material | 100% Polyester Pique |
Pockets | 1 |
Features | Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant |
Type | Short Sleeve |
Closure Type | Button |
Style | Tactical Polo |
Description
Tactical Polo, Size M, Color Grey, Material 100 Percent Polyester Pique, Length NA, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Neck Size 15-1/2 In., Closure Type Button, Fabric Polyester Pique, Pockets 1, Binding 4-Hole Melamine Buttons, Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-617 (FS-624-617)
- APACHE MILLS 5 ft. L x Vinyl Foam, 7/8" Thick (3956405003X5)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-2X)
- DIXON Constant Flow Poly Fog Nozzle, NPSH, 1.5" (CFB150S)
- PROPPER T-Shirt, Mens, XL, White, PK3 (F53060U100XL)
- PROPPER Tactical Polo, Black, Size L (F534172001L)
- PROPPER T-Shirt, Mens, L, Black, PK3 (F53060U001L)
- PROPPER Tactical Polo, 5XL, Cobalt (F53554C4525XL)
- PROPPER T-Shirt, Mens, M, Black, PK3 (F53060U001M)
- PROPPER Tactical Polo, XL, Black (F53834C001XL)
- RED KAP Mns Ls Spruce Grn Dp Cotton, M (SC30SG LN M)
- Propper Workwear