Shop All Work Shirts
Propper
Tactical Polo, L, Silver Tan
Mfr # F53834C226L
Zoro # G2856898
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Silver Tan
- Material 100% Polyester Pique
- Fits Chest Size 30 in to 32 in
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53834C226L
- Zoro # G2856898
- UPC # 788029496362
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 30 in to 32 in |
Sleeve Length | 32-1/2 in |
Details
Item | Tactical Polo |
Color | Silver Tan |
Material | 100% Polyester Pique |
Pockets | 1 |
Features | Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant |
Closure Type | Button |
Type | Short Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Size L, Color Silver Tan, Material 100 Percent Polyester Pique, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Closure Type Button, Fabric Polyester Pique, Pockets 1, Binding 4-Hole Melamine Buttons, Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Electrical Equipment Sign, D433AB (D433AB)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 120)
- GEORGIA BOOT Georgia Boot OT Waterproof Work Boot (GB00521 W 120)
- AVENGER SAFETY FOOTWEAR Size 6.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- PROPPER Long Sleeve Shirt, Khaki, L Long (F545238250L3)
- PROPPER T-Shirt, Mens, XL, White, PK3 (F53060U100XL)
- PROPPER Tactical Polo, S, Grey (F53554C020S)
- PROPPER Tactical Polo, Black, Size L (F534172001L)
- PROPPER Short Sleeve Shirt, Black, XL Long (F545638001XL3)
- PROPPER Tactical Polo, S, Black (F53834C001S)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- Propper Workwear and Protective Clothing