Shop All Flame Resistant Sleeves
Propper
Tactical Polo, L, Long Sleeve, Gray
Mfr # F531572020L
Zoro # G6345683
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Sleeve Length Long Sleeve
- Material 6% Spandex, 94% Polyester
- Fits Chest Size 42 in to 44 in
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531572020L
- Zoro # G6345683
- UPC # 788029407887
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | L |
Sleeve Length | Long Sleeve |
Fits Chest Size | 42 in to 44 in |
Details
Item | Tactical Polo |
Material | 6% Spandex, 94% Polyester |
Fabric Weight | 8 oz |
Color | Gray |
Type | Long Sleeve |
Pockets | 1 |
Includes | Extended Length, Gusseted Mesh Underarm, Mic Clips on Both Shoulders and Sunglasses Clip Under Placket |
Description
Tactical Polo, Size L, Gray, Fits Chest Size 42 In. to 44 In., Garment Style Tactical Polo, Inseam 36-1/2 In., Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Long Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CONDOR Belt, Lifting, L, Black (5T541)
- MILLER ELECTRIC Leather Jacket, Black, Pigskin Leather, 2XL (231092)
- TINGLEY Rain Bib Overall, 2XL, Yellow, Unisex (O22047)
- PROPPER Tactical Polo, XL, Long Sleeve, White (F531572100XL)
- PROPPER Tactical Polo, M, Long Sleeve, Black (F531572001M)
- PROPPER Tactical Polo, L, Long Sleeve, White (F531572100L)
- NATIONAL SAFETY APPAREL Bib Apron, Aluminized, 36 In. L, 24 In. W (A02NL24X36)
- HOT NOT Heat-Resistant Sleeve w/Thumbhole, White, Nomex III-¿ (100 BUY 25'S)
- NATIONAL SAFETY APPAREL Sleeves, Aluminized Carbon Kevlar(R), 18" (S02NL18)
- STEEL GRIP Aluminized Bib Apron, Aluminized Thermonol (ATH125-39)
- Propper Flame Resistant Sleeves