Shop All Work Shirts
Propper
Tactical Polo, L, Heather Gray
Mfr # F53220A023L
Zoro # G2854420
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Double Pique Knit
- Fits Chest Size 42 in to 44 in
- Pockets 1
- Features Antimicrobial, No Snag, Quick Dry, UPF50 Rated
- Neck Size 16-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53220A023L
- Zoro # G2854420
- UPC # 788029464682
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Neck Size | 16-1/2 in |
Sleeve Length | 35-1/2 in |
Details
Item | Tactical Polo |
Color | Heather Gray |
Material | 100% Polyester Double Pique Knit |
Pockets | 1 |
Features | Antimicrobial, No Snag, Quick Dry, UPF50 Rated |
Closure Type | Button |
Type | Short Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Size L, Color Heather Gray, Material 100 Percent Polyester Double Pique Knit, Fits Chest Size 42 In. to 44 In., Sleeve Length 35-1/2 In., Neck Size 16-1/2 In., Closure Type Button, Fabric Polyester Double Pique Knit, Pockets 1, Binding 4-Hole Melamine Buttons, Features No Snag, Quick Dry, UPF50 Rated, Antimicrobial, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (12 pair) (48-73-8743B)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1092-HI_12x18 (T1-1092-HI_12x18)
- ZORO SELECT Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK100 (2CDX8)
- ELECTRIDUCT Hazard Safety Adhesive Tape- 3" x 40yds(120ft)- Yellow/Black (TAPE-FST-3)
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- PROPPER Tactical Polo, M, Grey (F53554C020M)
- PROPPER T-Shirt, Mens, L, Black, PK3 (F53060U001L)
- PROPPER Tactical Polo, 5XL, Cobalt (F53554C4525XL)
- PROPPER Tactical Polo, 3XL, LAPD Navy (F53834C4503XL)
- PROPPER T-Shirt, Mens, XL, Tan, PK3 (F53060U248XL)
- BERNE Performance Short Sleeve Pocket Tee, 6XL (BSM38)
- Propper Workwear and Protective Clothing