Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Polo, Gray, Size XS
Mfr # F534172020XS
Zoro # G6289351
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Fabric Weight 6.2 oz
- Fits Chest Size 39 in
- Neck Size 16 in
- Type Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F534172020XS
- Zoro # G6289351
- UPC # 788029410337
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XS |
Fits Chest Size | 39 in |
Neck Size | 16 in |
Sleeve Length | 8-3/8 in |
Details
Item | Tactical Polo |
Color | Gray |
Fabric Weight | 6.2 oz |
Type | Short Sleeve |
Number of Pockets | Y |
Material Trade Name | Polyester and Spandex |
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Gray, Size XS, Neck Size 16 In., Fits Chest Size 39 In., Sleeve Length 8-3/8 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Anytime Sign, 18" x 12, T1-2903-EG_12x18 (T1-2903-EG_12x18)
- ZORO SELECT Detctbl Underground Tape, Orng/Blk, 1000ft (91606)
- LIFT SAFETY QUEST Safety Glasses BlackSmoke (EQT-12KST)
- ERGOMATES Antifatigue Soles, Black, Mens 10 to 13, Pr (H20703B)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- LAKELAND Fire Shirt, Yellw, Reflectve Material, 4XL (WLSHTS26-4XL)
- Propper Arc Flash and Flame Resistant Clothing