Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Polo, Gray, Size XL
Mfr # F534172020XL
Zoro # G6289342
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Fabric Weight 6.2 oz
- Fits Chest Size 52 in
- Neck Size 19-1/4 in
- Sleeve Length 19-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F534172020XL
- Zoro # G6289342
- UPC # 788029410320
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Xl |
Fits Chest Size | 52 in |
Neck Size | 19-1/4 in |
Sleeve Length | 19-1/4 in |
Details
Item | Tactical Polo |
Color | Gray |
Fabric Weight | 6.2 oz |
Type | Short Sleeve |
Number of Pockets | Y |
Material Trade Name | Polyester and Spandex |
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Gray, Size XL, Neck Size 19-1/4 In., Fits Chest Size 52 In., Sleeve Length 19-1/4 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9218)
- FLORSHEIM Oxford Shoes, Composite, Mn, 7D, PR (FS2430)
- MASTER LOCK Push Button Lockout, Clear (S2151)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, No Cell Phones Sign With Symbol, Portrait (OS-NS-P-1218-V-14429)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- ARIAT FR Crew Longsleeve Tee, Red, L, Tall, Long (10023941)
- Propper Flame Resistant & Arc Flash Shirts