Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Polo, Gray, Size 4XL
Mfr # F5341720204XL
Zoro # G6289297
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Fabric Weight 6.2 oz
- Fits Chest Size 63 in
- Neck Size 21-1/2 in
- Sleeve Length 12-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5341720204XL
- Zoro # G6289297
- UPC # 788029410276
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4Xl |
Fits Chest Size | 63 in |
Neck Size | 21-1/2 in |
Sleeve Length | 12-1/2 in |
Details
Item | Tactical Polo |
Color | Gray |
Fabric Weight | 6.2 oz |
Type | Short Sleeve |
Number of Pockets | Y |
Material Trade Name | Polyester and Spandex |
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Gray, Size 4XL, Neck Size 21-1/2 In., Fits Chest Size 63 In., Sleeve Length 12-1/2 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (125XBRZR24D)
- ARIAT Relaxed Fit FR Jeans, Men's, 32/30 (10023467)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-165)
- MILWAUKEE TOOL BOLT Mesh High Visibility Sunshade (48-73-1070)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- MCR SAFETY FR L Sleeve Shirt, 10.6 cal/sq cm, N Blue (LST1NL)
- Propper Arc Flash and Flame Resistant Clothing