Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Polo, Dark Green, Size S
Mfr # F534172311S
Zoro # G6289604
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Fabric Weight 6.2 oz
- Fits Chest Size 42 in
- Type Short Sleeve
- Neck Size 16-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F534172311S
- Zoro # G6289604
- UPC # 788029410580
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 42 in |
Neck Size | 16-3/4 in |
Sleeve Length | 8-7/8 in |
Details
Item | Tactical Polo |
Color | Green |
Fabric Weight | 6.2 oz |
Type | Short Sleeve |
Number of Pockets | Y |
Material Trade Name | Polyester and Spandex |
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Dark Green, Size S, Neck Size 16-3/4 In., Fits Chest Size 42 In., Sleeve Length 8-7/8 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109273 (109273)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- NEVS Crash Cart Check/First Drug to Exp. 1-7/16" x 3" Flr Red w/Black (P-15101)
- KISHIGO Rain Jacket, Reflctv Piping, Lime, S-M (RWJ106-S-M)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- PIP FR Clothing (385-FRRS-TN/L)
- Propper Arc Flash and Flame Resistant Clothing