Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Polo, Dark Green, Size M
Mfr # F534172311M
Zoro # G6289595
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fabric Weight 6.2 oz
- Fits Chest Size 45 in
- Sleeve Length 9-1/2 in
- Type Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F534172311M
- Zoro # G6289595
- UPC # 788029410573
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 45 in |
Sleeve Length | 9-1/2 in |
Neck Size | 17-1/2 in |
Details
Item | Tactical Polo |
Color | Green |
Fabric Weight | 6.2 oz |
Type | Short Sleeve |
Number of Pockets | Y |
Material Trade Name | Polyester and Spandex |
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Dark Green, Size M, Neck Size 17-1/2 In., Fits Chest Size 45 In., Sleeve Length 9-1/2 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0211-LY/2X)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size S (MT61564)
- MCR SAFETY Bifocal Safety Reading Glasses, Anti-Scratch, Padded Arms, Clear Frame, Clear Lens, +2.50 Diopter (BKH25)
- BDG Poly-Cotton Glove, Medium, PR (10-9-77-M)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- LAKELAND High Performance FR Henley, Gray, 4X (HSAT06-4X)
- Propper Workwear and Protective Clothing