Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Polo, Dark Green, Size 4XL
Mfr # F5341723114XL
Zoro # G6289561
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Fabric Weight 6.2 oz
- Fits Chest Size 63 in
- Neck Size 21-1/2 in
- Sleeve Length 12-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5341723114XL
- Zoro # G6289561
- UPC # 788029410542
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4Xl |
Fits Chest Size | 63 in |
Neck Size | 21-1/2 in |
Sleeve Length | 12-1/2 in |
Details
Item | Tactical Polo |
Color | Green |
Fabric Weight | 6.2 oz |
Type | Short Sleeve |
Number of Pockets | Y |
Material Trade Name | Polyester and Spandex |
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Dark Green, Size 4XL, Neck Size 21-1/2 In., Fits Chest Size 63 In., Sleeve Length 12-1/2 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 2XL (SP-BRP-Y2X)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1341001)
- SAFE HANDLER Poly Disposable Gloves, High Density Polyethylene, OneSize, 525 PK (BL-HDPEG-05)
- MUSTANG SURVIVAL Hi-Vis Vest, 2XL/3XL, 15.5lb, Foam, GRN/YLW (MV1254T3-239- XXL/XXXL)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- Propper Workwear and Protective Clothing