Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Polo, Dark Green, Size 3XL
Mfr # F5341723113XL
Zoro # G6289552
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Fabric Weight 6.2 oz
- Fits Chest Size 59 in
- Neck Size 20-3/4 in
- Type Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F5341723113XL
- Zoro # G6289552
- UPC # 788029410535
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 59 in |
Neck Size | 20-3/4 in |
Sleeve Length | 11-7/8 in |
Details
Item | Tactical Polo |
Color | Green |
Fabric Weight | 6.2 oz |
Type | Short Sleeve |
Number of Pockets | Y |
Material Trade Name | Polyester and Spandex |
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Dark Green, Size 3XL, Neck Size 20-3/4 In., Fits Chest Size 59 In., Sleeve Length 11-7/8 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (10914)
- INDUSTRIAL SCIENTIFIC Docking Station, VentisMX4, CloudConnected (18109327-131)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-N-Z (SCN10-N-Z)
- EDWARDS SIGNALING Horn Strobe, Amber, 120VAC (869STRA-N5)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- Propper Flame Resistant & Arc Flash Shirts