Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Polo, Black, Size 5XL
Mfr # F5341720015XL
Zoro # G6289227
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Fabric Weight 6.2 oz
- Fits Chest Size 67 in
- Neck Size 22-1/4 in
- Type Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5341720015XL
- Zoro # G6289227
- UPC # 788029410191
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 5XL |
Fits Chest Size | 67 in |
Neck Size | 22-1/4 in |
Sleeve Length | 13-1/8 in |
Details
Item | Tactical Polo |
Color | Black |
Fabric Weight | 6.2 oz |
Type | Short Sleeve |
Number of Pockets | Y |
Material Trade Name | Polyester and Spandex |
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Black, Size 5XL, Neck Size 22-1/4 In., Fits Chest Size 67 In., Sleeve Length 13-1/8 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-10)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (34-8743FY)
- BOUTON OPTICAL Reading/Working Glss, +2.0, Clear, Plycrbnt (250-27-0020)
- PIP Hi-Visibility Jacket, Hood, Zipper, L (333-1550-LY/L)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- ARIAT Flame-Resistant Shirt, Gray, 4XL (10019063)
- Propper Arc Flash and Flame Resistant Clothing