Shop All Flame Resistant Sleeves
Propper
Tactical Polo, 5XL, Long Sleeve, Black
Mfr # F5315720015XL
Zoro # G6345586
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5XL
- Sleeve Length Long Sleeve
- Material 6% Spandex, 94% Polyester
- Fits Chest Size 62 in to 64
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5315720015XL
- Zoro # G6345586
- UPC # 788029407788
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | 5XL |
Sleeve Length | Long Sleeve |
Fits Chest Size | 62 in to 64 |
Details
Item | Tactical Polo |
Material | 6% Spandex, 94% Polyester |
Fabric Weight | 8 oz |
Color | Black |
Type | Long Sleeve |
Pockets | 1 |
Includes | Extended Length, Gusseted Mesh Underarm, Mic Clips on Both Shoulders and Sunglasses Clip Under Placket |
Description
Tactical Polo, Size 5XL, Black, Fits Chest Size 62 In. to 64 In., Garment Style Tactical Polo, Inseam 36-1/2 In., Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Long Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, Klondike KD3 Magnifier 2.0 Clear Lenses, 12PK (K3H20)
- MSA SAFETY MSA Advantage™ 3200 Respirator, S (10031340)
- PELICAN Case, 44-5/32 In Lx16-3/32 InWx14 In D, Bl (1740)
- NMC Danger High Voltage Inside Label, Pk5 (D290AP)
- PROPPER Tactical Polo, L, Long Sleeve, White (F531572100L)
- PROPPER Tactical Polo, XL, Long Sleeve, White (F531572100XL)
- PROPPER Tactical Polo, M, Long Sleeve, Black (F531572001M)
- CONDOR Heat-Resistant Sleeve, Univ, 17 In L, White (1NXN1)
- STEINER INDUSTRIES Flame-Resistant Sleeve, M, 20" L, Bourbon (8213-M)
- CHICAGO PROTECTIVE APPAREL Chicago Protective Apparel - 593-GR-BB - 18 in Arm Guards (593-GR-BB)
- MCR SAFETY Leather Welding Bib W Snaps 20 Length (38120MW)
- Propper Arc Flash and Flame Resistant Clothing