Shop All Work Shirts
Propper
Tactical Polo, 5XL, Dark Green
Mfr # F53554C3115XL
Zoro # G2856283
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5XL
- Material 100% Polyester Pique
- Fits Chest Size 30 in to 32 in
- Pockets 1
- Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53554C3115XL
- Zoro # G2856283
- UPC # 788029517661
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 5XL |
Fits Chest Size | 30 in to 32 in |
Sleeve Length | 32-1/2 in |
Neck Size | 21-1/2 in |
Details
Item | Tactical Polo |
Color | Dark Green |
Material | 100% Polyester Pique |
Pockets | 1 |
Features | Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant |
Type | Short Sleeve |
Closure Type | Button |
Style | Tactical Polo |
Description
Tactical Polo, Size 5XL, Color Dark Green, Material 100 Percent Polyester Pique, Length NA, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Neck Size 21-1/2 In., Closure Type Button, Fabric Polyester Pique, Pockets 1, Binding 4-Hole Melamine Buttons, Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Arizona (WS-D-1824-Arizona)
- 3M 3M„¢ Virtua AP Safety Glasses Clear Anti-Fog Lens (7000030053)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR728)
- 5.11 Men's Tactical Pant, Khaki, 30 to 31" (74251)
- PROPPER Tactical Polo, Black, Size L (F534172001L)
- PROPPER T-Shirt, Mens, XL, White, PK3 (F53060U100XL)
- PROPPER Tactical Polo, M, Grey (F53554C020M)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- 5.11 Taclite Pro Shirt, Charcoal, XL (71175)
- Propper Workwear