Shop All Work Shirts
Propper
Tactical Polo, 4XL, Silver Tan
Mfr # F53290A2264XL
Zoro # G2855437
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Double Pique Knit
- Fits Chest Size 30 in to 32 in
- Pockets 1
- Features Antimicrobial, No Snag, Quick Dry, UPF50 Rated
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53290A2264XL
- Zoro # G2855437
- UPC # 788029488268
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4Xl |
Fits Chest Size | 30 in to 32 in |
Sleeve Length | 32-1/2 in |
Details
Item | Tactical Polo |
Color | Silver Tan |
Material | Polyester Double Pique Knit |
Pockets | 1 |
Features | Antimicrobial, No Snag, Quick Dry, UPF50 Rated |
Closure Type | Button |
Type | Short Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Size 4XL, Color Silver Tan, Material 100 Percent Polyester Double Pique Knit, Length NA, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Closure Type Button, Fabric Polyester Double Pique Knit, Pockets 1, Binding 4-Hole Melamine Buttons, Features No Snag, Quick Dry, UPF50 Rated, Antimicrobial, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Gloves, A2 Cut Level, Uncoated, L, 1 PR (2MDA1)
- THAW Dual Purpose Power Bank and Large Rechargeable Hand Warmer (THA-HND-0013)
- VIKING Size 12 Unisex Steel Rubber Boot, Black/Yellow (VW42-12)
- SIGNMISSION OSHA Danger Sign, Strong Magnetic Field, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-DS-D-1014-V-1701)
- PROPPER Tactical Polo, M, Grey (F53554C020M)
- PROPPER Tactical Polo, S, Cobalt (F53834C452S)
- PROPPER Tactical Polo, Black, Size L (F534172001L)
- PROPPER Tactical Polo, XL, Grey (F53554C020XL)
- PROPPER Tactical Polo, XL, Black (F53834C001XL)
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- Propper Workwear and Protective Clothing