Shop All Flame Resistant Sleeves
Propper
Tactical Polo, 4XL, Long Sleeve, Navy
Mfr # F5315724504XL
Zoro # G6346024
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Sleeve Length Long Sleeve
- Material 6% Spandex, 94% Polyester
- Fits Chest Size 58 in to 60 in
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5315724504XL
- Zoro # G6346024
- UPC # 788029408228
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | 4Xl |
Sleeve Length | Long Sleeve |
Fits Chest Size | 58 in to 60 in |
Details
Item | Tactical Polo |
Material | 6% Spandex, 94% Polyester |
Fabric Weight | 8 oz |
Color | Blue |
Includes | Extended Length, Gusseted Mesh Underarm, Mic Clips on Both Shoulders and Sunglasses Clip Under Placket |
Pockets | 1 |
Type | Long Sleeve |
Description
Tactical Polo, Size 4XL, Navy, Fits Chest Size 58 In. to 60 In., Garment Style Tactical Polo, Inseam 36-1/2 In., Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Long Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2In x 160 ft., Yellow (50002-P)
- CARHARTT AH0267 M Force Helmet Liner (A267-BLK)
- BRADY Ultra Reflective Letter, J, PK10 (3010-J)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Black (93-732)
- PROPPER Tactical Polo, M, Long Sleeve, Black (F531572001M)
- PROPPER Tactical Polo, L, Long Sleeve, White (F531572100L)
- PROPPER Tactical Polo, XL, Long Sleeve, White (F531572100XL)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1084-23EE)
- CONDOR Flame Resistant Sleeve, Brown, Leather (5T180)
- LAKELAND High Performance FR Knit Long Sleeve Cre (LSCAT29RT-MDT)
- TILLMAN Fire Resistant Cotton Sleeves, FR Welding Sleeves, Elastic Wrist/Top, 18 in L, Green, 1 Pair (6217)
- Propper Flame Resistant Sleeves