Shop All Work Shirts
Propper
Tactical Polo, 3XL, White
Mfr # F53554C1003XL
Zoro # G2855839
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color White
- Material 100% Polyester Pique
- Fits Chest Size 30 in to 32 in
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53554C1003XL
- Zoro # G2855839
- UPC # 788029485519
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 30 in to 32 in |
Sleeve Length | 32-1/2 in |
Neck Size | 19-1/2 in |
Details
Item | Tactical Polo |
Color | White |
Material | 100% Polyester Pique |
Pockets | 1 |
Features | Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant |
Type | Short Sleeve |
Closure Type | Button |
Style | Tactical Polo |
Description
Tactical Polo, Size 3XL, Color White, Material 100 Percent Polyester Pique, Length NA, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Neck Size 19-1/2 In., Closure Type Button, Fabric Polyester Pique, Pockets 1, Binding 4-Hole Melamine Buttons, Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Stop Sign, 24 in Height, 24 in Width, Plastic, Octagon, English (124517)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog Lens, Sub-Zero Series (S2381)
- ULTRATECH Drain Seal, 54 In. L, Orange (2133)
- OMNI-VIEW Outdoor Cvx Mirror Safety Border, 26 (ONV-270-18-PB)
- PROPPER T-Shirt, Mens, XL, Tan, PK3 (F53060U248XL)
- PROPPER Tactical Polo, S, Black (F53834C001S)
- PROPPER Tactical Polo, S, Grey (F53554C020S)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- PROPPER T-Shirt, Mens, M, Black, PK3 (F53060U001M)
- PROPPER Long Sleeve Shirt, Khaki, L Long (F545238250L3)
- N-FERNO BY ERGODYNE 6436 XL Black Long Sleeve Lightweight Base Layer Shirt (6436)
- Propper Work Shirts