Shop All Flame Resistant Sleeves
Propper
Tactical Polo, 3XL, Long Sleeve, Silver Tan
Mfr # F5315722263XL
Zoro # G6345832
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Sleeve Length Long Sleeve
- Material 6% Spandex, 94% Polyester
- Fabric Weight 8 oz
- Fits Chest Size 54 in to 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5315722263XL
- Zoro # G6345832
- UPC # 788029408037
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | 3XL |
Sleeve Length | Long Sleeve |
Fits Chest Size | 54 in to 56 in |
Details
Item | Tactical Polo |
Material | 6% Spandex, 94% Polyester |
Fabric Weight | 8 oz |
Color | Tan |
Type | Long Sleeve |
Includes | Extended Length, Gusseted Mesh Underarm, Mic Clips on Both Shoulders and Sunglasses Clip Under Placket |
Pockets | 1 |
Description
Tactical Polo, Size 3XL, Silver Tan, Fits Chest Size 54 In. to 56 In., Garment Style Tactical Polo, Inseam 36-1/2 In., Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Long Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (PSTAGBPU-9)
- CARHARTT Bib Overall, Dark Navy, 40x34in, 16 cal/cm2 (101627-410 40 34)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86817 (86817)
- OBERON Rubber Electrical Gloves, Size 9 (RG-B-C0-R11-9)
- PROPPER Tactical Polo, L, Long Sleeve, White (F531572100L)
- PROPPER Tactical Polo, M, Long Sleeve, Black (F531572001M)
- PROPPER Tactical Polo, XL, Long Sleeve, White (F531572100XL)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 4XL, 11" L (1032-4X)
- MAGID MGARD Aramax XT Flame Resistant Sleeve with Thumb SlotCut Level 4 (AXTFR243ST)
- HEXARMOR Welding Sleeve, Silver/Brn/Hi-Vi, Uni (1020)
- MCR SAFETY Leather Welding Sleeve W Strap 25 Lengt (38425MW)
- Propper Arc Flash and Flame Resistant Clothing