Shop All Flame Resistant Sleeves
Propper
Tactical Polo, 3XL, Long Sleeve, Navy
Mfr # F5315724503XL
Zoro # G6346015
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Sleeve Length Long Sleeve
- Material 6% Spandex, 94% Polyester
- Fabric Weight 8 oz
- Fits Chest Size 54 in to 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F5315724503XL
- Zoro # G6346015
- UPC # 788029408211
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | 3XL |
Sleeve Length | Long Sleeve |
Fits Chest Size | 54 in to 56 in |
Details
Item | Tactical Polo |
Material | 6% Spandex, 94% Polyester |
Fabric Weight | 8 oz |
Color | Blue |
Type | Long Sleeve |
Includes | Extended Length, Gusseted Mesh Underarm, Mic Clips on Both Shoulders and Sunglasses Clip Under Placket |
Pockets | 1 |
Description
Tactical Polo, Size 3XL, Navy, Fits Chest Size 54 In. to 56 In., Garment Style Tactical Polo, Inseam 36-1/2 In., Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Long Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 14 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (B33-5-432)
- GLOBAL INDUSTRIAL Solar Powered Flashing LED Pedestrian Crossing Sign, Diamond (708313)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (101110)
- PROPPER Tactical Polo, L, Long Sleeve, White (F531572100L)
- PROPPER Tactical Polo, M, Long Sleeve, Black (F531572001M)
- PROPPER Tactical Polo, XL, Long Sleeve, White (F531572100XL)
- CHILL-ITS BY ERGODYNE Arm Sleeve, Camo, XL/2XL, PR1 (6695)
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, 3XL (1033-3X)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, XL, 11" L (1032-X)
- STEINER Flame Resistant Sleeve, Green, Cotton (1034-18EE)
- Propper Workwear and Protective Clothing