Shop All Flame Resistant Sleeves
Propper
Tactical Polo, 3XL, Long Sleeve, Green
Mfr # F5315723113XL
Zoro # G6345927
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Sleeve Length Long Sleeve
- Material 6% Spandex, 94% Polyester
- Fabric Weight 8 oz
- Fits Chest Size 54 in to 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5315723113XL
- Zoro # G6345927
- UPC # 788029408129
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | 3XL |
Sleeve Length | Long Sleeve |
Fits Chest Size | 54 in to 56 in |
Details
Item | Tactical Polo |
Material | 6% Spandex, 94% Polyester |
Fabric Weight | 8 oz |
Color | Green |
Pockets | 1 |
Type | Long Sleeve |
Includes | Extended Length, Gusseted Mesh Underarm, Mic Clips on Both Shoulders and Sunglasses Clip Under Placket |
Description
Tactical Polo, Size 3XL, Green, Fits Chest Size 54 In. to 56 In., Garment Style Tactical Polo, Inseam 36-1/2 In., Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Long Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger, Construction Site Authorized Personnel (DGA78A)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00402)
- NOTRAX 6 ft. L x PVC Foam, 1/2" Thick (419S0036BL)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- PROPPER Tactical Polo, L, Long Sleeve, White (F531572100L)
- PROPPER Tactical Polo, XL, Long Sleeve, White (F531572100XL)
- PROPPER Tactical Polo, M, Long Sleeve, Black (F531572001M)
- STEINER INDUSTRIES FR Sleeve, Universal, 18" L, 1 Pair, PR1 (92182)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1034-23WW)
- STEINER INDUSTRIES Flame-Resistant Sleeve, XL, 20" L, Bourbon (8213-X)
- MAGID MGARD Aramax XT Flame Resistant Sleeve with Thumb SlotCut Level 4 (AXTFR223ST)
- Propper Flame Resistant Sleeves