Shop All Flame Resistant Sleeves
Propper
Tactical Polo, 3XL, Long Sleeve, Gray
Mfr # F5315720203XL
Zoro # G6345656
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Sleeve Length Long Sleeve
- Material 6% Spandex, 94% Polyester
- Fits Chest Size 54 in to 56 in
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5315720203XL
- Zoro # G6345656
- UPC # 788029407856
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | 3XL |
Sleeve Length | Long Sleeve |
Fits Chest Size | 54 in to 56 in |
Details
Item | Tactical Polo |
Material | 6% Spandex, 94% Polyester |
Fabric Weight | 8 oz |
Color | Gray |
Pockets | 1 |
Type | Long Sleeve |
Includes | Extended Length, Gusseted Mesh Underarm, Mic Clips on Both Shoulders and Sunglasses Clip Under Placket |
Description
Tactical Polo, Size 3XL, Gray, Fits Chest Size 54 In. to 56 In., Garment Style Tactical Polo, Inseam 36-1/2 In., Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Long Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, Day or Low Speed Roadway (40 mph or less), 3 lb, Reflective, 18 in Height, Orange (RS45015C3M6)
- NMC Gasoline 3 Dot Placard Sign, DL134P (DL134P)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOM2X)
- THE BRUSH MAN Economy 3-Piece Rainsuit, Pvc Exterior, Poly Interior, Size Xx-Large, 10PK (RAIN-SUIT-XXL)
- PROPPER Tactical Polo, XL, Long Sleeve, White (F531572100XL)
- PROPPER Tactical Polo, L, Long Sleeve, White (F531572100L)
- PROPPER Tactical Polo, M, Long Sleeve, Black (F531572001M)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, XL, 11" L (1032-X)
- NATIONAL SAFETY APPAREL Flame-Resist Sleeve, Univ, 18In L, Blue, PR (S02TW00RG)
- MCR SAFETY Leather Welding Bib Apron Split Leg 24X (38236MW)
- TILLMAN Fire Resistant Cotton Sleeves, FR Welding Sleeves, Elastic Wrist/Top, 18 in L, Green, 1 Pair (6217)
- Propper Flame Resistant Sleeves