Shop All Work Shirts
Propper
Tactical Polo, 3XL, LAPD Navy
Mfr # F53834C4503XL
Zoro # G2857123
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Pique
- Fits Chest Size 30 in to 32 in
- Pockets 1
- Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant
- Sleeve Length 32-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53834C4503XL
- Zoro # G2857123
- UPC # 788029496478
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 30 in to 32 in |
Sleeve Length | 32-1/2 in |
Details
Item | Tactical Polo |
Color | LAPD Navy |
Material | Polyester Pique |
Pockets | 1 |
Features | Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant |
Type | Short Sleeve |
Closure Type | Button |
Style | Tactical Polo |
Description
Tactical Polo, Size 3XL, Color LAPD Navy, Material 100 Percent Polyester Pique, Length NA, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Closure Type Button, Fabric Polyester Pique, Pockets 1, Binding 4-Hole Melamine Buttons, Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (9356S)
- 3M Fire Barrier Sealant, 10.1 oz., Red (FD150+RED(10.1OZ))
- BRADY Label, Black/White, Labels/Roll: Continuous (M21-500-7425)
- PIP Canvas Hot Mill Glove, 24 Oz, PK12 (94-924)
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- PROPPER Tactical Polo, S, Cobalt (F53834C452S)
- PROPPER T-Shirt, Mens, L, Black, PK3 (F53060U001L)
- PROPPER Tactical Polo, XL, Black (F53834C001XL)
- PROPPER Long Sleeve Shirt, Khaki, L Long (F545238250L3)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- Propper Work Shirts