Shop All Work Shirts
Propper
Tactical Polo, 3XL, Dark Green
Mfr # F53554C3113XL
Zoro # G2856268
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Dark Green
- Material 100% Polyester Pique
- Fits Chest Size 30 in to 32 in
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53554C3113XL
- Zoro # G2856268
- UPC # 788029517647
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 30 in to 32 in |
Neck Size | 19-1/2 in |
Sleeve Length | 32-1/2 in |
Details
Item | Tactical Polo |
Color | Dark Green |
Material | 100% Polyester Pique |
Pockets | 1 |
Features | Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant |
Closure Type | Button |
Type | Short Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Size 3XL, Color Dark Green, Material 100 Percent Polyester Pique, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Neck Size 19-1/2 In., Closure Type Button, Fabric Polyester Pique, Pockets 1, Binding 4-Hole Melamine Buttons, Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Over-the-Head Ear Muffs, 29 dB, Golden Eagle, Black (100-02950)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (MG9694XL)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (413R0036BY)
- MCR SAFETY Leather Drivers Gloves, Cowhide, Premium Grade, Shirred Slip-On Cuff, Full Finger, Beige, L, 1 Pair (3211L)
- PROPPER Tactical Polo, S, Black (F53834C001S)
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- PROPPER Tactical Polo, XL, Black (F53834C001XL)
- PROPPER Tactical Polo, XL, Grey (F53554C020XL)
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- PROPPER Tactical Polo, S, Cobalt (F53834C452S)
- BOCA JUNIORS Boca Juniors CABJTH2WS Historias Shirts White S (CABJTH2WS)
- Propper Workwear