Shop All Work Shirts
Propper
Tactical Polo, 3XL, Black
Mfr # F53554C0013XL
Zoro # G2856073
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material 100% Polyester Pique
- Fits Chest Size 30 in to 32 in
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F53554C0013XL
- Zoro # G2856073
- UPC # 788029485335
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 30 in to 32 in |
Sleeve Length | 32-1/2 in |
Neck Size | 19-1/2 in |
Details
Item | Tactical Polo |
Color | Black |
Material | 100% Polyester Pique |
Pockets | 1 |
Features | Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant |
Type | Short Sleeve |
Closure Type | Button |
Style | Tactical Polo |
Description
Tactical Polo, Size 3XL, Color Black, Material 100 Percent Polyester Pique, Length NA, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Neck Size 19-1/2 In., Closure Type Button, Fabric Polyester Pique, Pockets 1, Binding 4-Hole Melamine Buttons, Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Push Pins, Assorted, 0.75, PK6 (5169U00-24)
- IRONWEAR Standard Polyester Mesh Safety Vest w/ Zipper & Radio Clips (Blue/Small) (1287-BZ-RD-SM)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10914 (TC-10914)
- JAFLINE Attack Line Fire Hose, Orange, 50 ft. L (G51H175LNO50N)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- PROPPER T-Shirt, Mens, XL, White, PK3 (F53060U100XL)
- PROPPER Tactical Polo, Black, Size L (F534172001L)
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- PROPPER Short Sleeve Shirt, Black, XL Long (F545638001XL3)
- PROPPER Tactical Polo, XL, Black (F53834C001XL)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, 3X (5574KH RG 3XL)
- Propper Work Shirts