Shop All Work Shirts
Propper
T-Shirt, Mens, XL, White, PK3
Mfr # F53060U100XL
Zoro # G6378172
product price: $31.49
/pk 3, $10.50/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 60% Cotton/40% Polyester
- Fits Chest Size 46 in to 48 in
- Fabric Weight 4.3 oz
- Pockets 0
- Features Comfortable Moisture Wicking Jersey Fabric, Lie Flat Crew Neck Collar, Tagless Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53060U100XL
- Zoro # G6378172
- UPC # 788029417299
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 31 in |
Sleeve Length | Short Sleeve |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Maximum Neck Size | 17.5 in |
Minimum Neck Size | 17 in |
Details
Item | 3 Pack T-Shirt |
Color | White |
Material | 60% Cotton/40% Polyester |
Fabric Weight | 4.3 oz |
Pockets | 0 |
Features | Comfortable Moisture Wicking Jersey Fabric, Lie Flat Crew Neck Collar, Tagless Label |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Moisture-Wicking | Yes |
Collar Style | Lay Flat |
Tag-less | Yes |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 4.3 oz, Front Closure Type Pull-Over, Number of Outside Pockets 0, Color White, Sleeve Length 36 in to 36 1/2 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 31 in, Collar Style Lay Flat, Features Comfortable Moisture Wicking Jersey Fabric, Lie Flat Crew Neck Collar, Tagless Label, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Capless, Navy, PR (50700)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 9, 1 PR (97-013)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-10)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, Nylon, Foam, Univ, PR (7103-02)
- PROPPER T-Shirt, Mens, XL, Tan, PK3 (F53060U248XL)
- PROPPER T-Shirt, Mens, L, Black, PK3 (F53060U001L)
- PROPPER T-Shirt, Mens, M, Black, PK3 (F53060U001M)
- PROPPER Tactical Polo, 5XL, Cobalt (F53554C4525XL)
- PROPPER Tactical Polo, XL, Grey (F53554C020XL)
- PROPPER Tactical Polo, 3XL, LAPD Navy (F53834C4503XL)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- Propper Work Shirts