Shop All Warm Weather Caps, Hats & Liners
This Product is Discontinued
Propper
Sun Hat, A-TACS, Size 7-1/4 In. (Discontinued)
Mfr # F55023837971/4
Zoro # G4791911
This Product is Discontinued
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Color A-TACS
- Size 7-1/4"
- Adjustment Type Adjustable Chin Strap
- Head Size 23-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F55023837971/4
- Zoro # G4791911
- UPC # 788029393937
- Country of Origin Dominican Republic
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | 7-1/4" |
Head Size | 23-1/2" |
Details
Item | Sun Hat |
Material | 65% Polyester/35% Cotton Ripstop |
Color | A-TACS |
Adjustment Type | Adjustable Chin Strap |
Standards | Military Specification MIL-H-44105B |
Fabric Weight | 6.5 oz |
Description
Sun Hat, Adjustment Type Adjustable Chin Strap, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color A-TACS, Size 7-1/4 In., Fabric Weight 6.5 oz, Standards Military Specification MIL-H-44105B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.