Shop All Work Shirts
Propper
Short Sleeve Shirt, Dark Navy, 2XL Reg
Mfr # F545638405XXL2
Zoro # G6288676
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Ripstop, 65% Poly Cotton
- Fits Chest Size 49 in to 52 in
- Fabric Weight 6.5 oz
- Pockets 2
- Type BDU Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F545638405XXL2
- Zoro # G6288676
- UPC # 788029310620
- Country of Origin Haiti
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 49 in to 52 in |
Size-Body Type | Regular |
Details
Item | Short Sleeve BDU Shirt |
Color | Dark Navy |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Type | BDU Shirt |
Style | Short Sleeve Shirt |
Description
Short Sleeve Shirt, Size 2XL, Color Dark Navy, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 49 In. to 52 In., Fabric Weight 6.5 oz., Pockets 2, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 14 to 15 In., M, PR (G99CRBERMDMA)
- COMPASS LED Die-Cast Exit Sign, CCEDR (CCEDR)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, L (CCW2-04-L)
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- PROPPER Tactical Polo, 3XL, LAPD Navy (F53834C4503XL)
- PROPPER Tactical Polo, 5XL, Cobalt (F53554C4525XL)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- PROPPER Tactical Polo, Black, Size L (F534172001L)
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- PROPPER Tactical Polo, XL, Black (F53834C001XL)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- Propper Work Shirts