Shop All Work Shirts
Propper
Short Sleeve Shirt, 2XL, Khaki
Mfr # F53763C250XXL
Zoro # G2858508
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 94% Nylon/6% Spandex Ripstop
- Fits Chest Size 30 in to 32 in
- Pockets 4
- Features Durable Ultralight Wicks Moisture Away Fabric, Roll Up Sleeve Tabs, UPF 50
- Type Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53763C250XXL
- Zoro # G2858508
- UPC # 788029494320
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 30 in to 32 in |
Sleeve Length | 32-1/2 in |
Details
Item | Short Sleeve Shirt |
Color | Khaki |
Material | 94% Nylon/6% Spandex Ripstop |
Pockets | 4 |
Features | Durable Ultralight Wicks Moisture Away Fabric, Roll Up Sleeve Tabs, UPF 50 |
Type | Short Sleeve |
Closure Type | Button |
Style | Short Sleeve Shirt |
Description
Short Sleeve Shirt, Size 2XL, Color Khaki, Material 94 Percent Nylon/6 Percent Spandex Ripstop, Length NA, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Closure Type Button, Pockets 4, Features Durable Ultralight Wicks Moisture Away Fabric, UPF 50, Roll Up Sleeve Tabs, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Station, Unfilled, 13-1/4 In W (105932)
- GVS-RPB RPB Safety Nova 3 Inner Lens, Pack of 10 (NV3-722-T)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz11.5D, PR (15569)
- CARHARTT Box Buckle Belt, Brown, 48" L, 1-1/2" W (A000551020114)
- PROPPER Tactical Polo, S, Black (F53834C001S)
- PROPPER Tactical Polo, S, Grey (F53554C020S)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- PROPPER Tactical Polo, S, Cobalt (F53834C452S)
- PROPPER Short Sleeve Shirt, Black, XL Long (F545638001XL3)
- PROPPER Tactical Polo, 3XL, LAPD Navy (F53834C4503XL)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, Small, REG (105702-TANSREG)
- Propper Workwear