Shop All Warm Weather Caps, Hats & Liners
Propper
Patrol Cap, Multicam, Size 7-3/8 In.
Mfr # F55714937773/8
Zoro # G6046512
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 50% Cotton Ripstop Quarpel Treated, 50% Nylon
- Color Camo
- Style Cap
- Features Hook and Loop Back Side Fastener, Integrated Map Pocket
- Adjustment Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F55714937773/8
- Zoro # G6046512
- UPC # 788029387950
- Country of Origin Haiti
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | 7-3/8 in |
Head Size | 23 in |
Maximum Hat Size | 7 3/8 |
Details
Item | Patrol Cap |
Material | 50% Cotton Ripstop Quarpel Treated, 50% Nylon |
Color | Camo |
Style | Cap |
Features | Hook and Loop Back Side Fastener, Integrated Map Pocket |
Adjustment Type | Hook-and-Loop |
Standards | Military Specification FQ/PD 04-14 |
Fabric Weight | 6.5 oz |
Maximum Head Circumference | 23 in |
Description
Patrol Cap, Style Cap, Adjustment Type Hook-and-Loop, Maximum Hat Size 7 3/8, Material 50 Percent Cotton Ripstop Quarpel Treated, 50 Percent Nylon, Color Camo, Size 7-3/8 in, Maximum Head Circumference 23 in, Fabric Weight 6.5 oz, Features Hook and Loop Back Side Fastener, Integrated Map Pocket, Standards Military Specification FQ/PD 04-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Evacuation Map Holder, 17 in. x 11 in. (DTA243)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Black, Ocean Blue, One Size (MCUA03390021)
- WOLVERINE Size 7 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- MCR SAFETY Glove, Cut Resistant Leather Palm, L, PK12 (1400HL)
- PROPPER BDU Patrol Cap, 60C/40P, Khaki, L (F550512250L)
- PROPPER BDU Patrol Cap, Cotton, Wdland Camo, L (F550555320L)
- PROPPER Cap, Navy, Universal (F55153C450ONESZ)
- PROPPER BDU Patrol Cap, 60C/40P, Black, L (F550512001L)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, XL (F550512330XL)
- PROPPER BDU Patrol Cap, 60C/40P, Navy, L (F550512405L)
- UVETO Kalahari Hat, Micro-Mesh, Silver Gray (AU KHMSG)
- Propper Warm Weather Caps, Hats & Liners