Shop All Warm Weather Caps, Hats & Liners
Propper
Patrol Cap, Multicam, Size 7-3/4 In.
Mfr # F55714937773/4
Zoro # G6046503
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 50% Cotton Ripstop Quarpel Treated, 50% Nylon
- Color Camo
- Style Cap
- Features Hook and Loop Back Side Fastener, Integrated Map Pocket
- Adjustment Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F55714937773/4
- Zoro # G6046503
- UPC # 788029387981
- Country of Origin Haiti
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | 7-3/4 in |
Head Size | 23-1/2 in |
Maximum Hat Size | 7 3/4 |
Details
Item | Patrol Cap |
Material | 50% Cotton Ripstop Quarpel Treated, 50% Nylon |
Color | Camo |
Style | Cap |
Features | Hook and Loop Back Side Fastener, Integrated Map Pocket |
Adjustment Type | Hook-and-Loop |
Standards | Military Specification FQ/PD 04-14 |
Maximum Head Circumference | 23 1/2 in |
Fabric Weight | 6.5 oz |
Description
Patrol Cap, Style Cap, Adjustment Type Hook-and-Loop, Maximum Hat Size 7 3/4, Material 50 Percent Cotton Ripstop Quarpel Treated, 50 Percent Nylon, Color Camo, Size 7-3/4 in, Maximum Head Circumference 23 1/2 in, Fabric Weight 6.5 oz, Features Hook and Loop Back Side Fastener, Integrated Map Pocket, Standards Military Specification FQ/PD 04-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, 123901 (123901)
- RED KAP Mens Ls Lt Blu Chambray 65/35 Shirt, XL (SC14LB LN XL)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Scrap Metal Only Sign, Landscape (OS-NS-P-1014-L-18254)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, L, Cobalt Blue, 100 Pack (N193)
- PROPPER Patrol Cap, Multicam, Size 7-1/4 In. (F55714937771/4)
- PROPPER BDU Patrol Cap, 60C/40P, Black, L (F550512001L)
- PROPPER BDU Patrol Cap, Cotton, Black, L (F550555001L)
- PROPPER BDU Patrol Cap, 60C/40P, Navy, L (F550512405L)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, L (F550512330L)
- PROPPER BDU Patrol Cap, Cotton, Wdland Camo, XL (F550555320XL)
- PLAYBACK Trucker Reflective Hat Tr102 Orange One Size Fits All (PL143882)
- Propper Head Protection