Shop All Warm Weather Caps, Hats & Liners
Propper
Patrol Cap, Multicam, Size 7-1/8 In.
Mfr # F55714937771/8
Zoro # G8546185
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 50% Cotton Ripstop Quarpel Treated, 50% Nylon
- Color Camo
- Style Cap
- Features Hook and Loop Back Side Fastener, Integrated Map Pocket
- Adjustment Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F55714937771/8
- Zoro # G8546185
- UPC # 788029387936
- Country of Origin Haiti
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | 7-1/8 in |
Head Size | 22-1/4 in |
Maximum Hat Size | 7 1/8 |
Details
Item | Patrol Cap |
Material | 50% Cotton Ripstop Quarpel Treated, 50% Nylon |
Color | Camo |
Style | Cap |
Features | Hook and Loop Back Side Fastener, Integrated Map Pocket |
Adjustment Type | Hook-and-Loop |
Standards | Military Specification FQ/PD 04-14 |
Maximum Head Circumference | 22 1/4 in |
Fabric Weight | 6.5 oz |
Description
Patrol Cap, Style Cap, Adjustment Type Hook-and-Loop, Maximum Hat Size 7 1/8, Material 50 Percent Cotton Ripstop Quarpel Treated, 50 Percent Nylon, Color Camo, Size 7-1/8 in, Maximum Head Circumference 22 1/4 in, Fabric Weight 6.5 oz, Features Hook and Loop Back Side Fastener, Integrated Map Pocket, Standards Military Specification FQ/PD 04-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Exec Multi-Ling Caution Sign, Gold (1867507)
- PELICAN Case, 44-5/32 In Lx16-3/32 InWx14 In D, Bl (1740)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (ATCP1815/O/8)
- MUCK BOOT CO Mens Chore XF, Black, 12, PR (MCXF-000-BLK-120)
- PROPPER BDU Patrol Cap, Cotton, 3-Color Camo, L (F550555273L)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, XL (F550512330XL)
- PROPPER BDU Patrol Cap, 60C/40P, Khaki, L (F550512250L)
- PROPPER Cap, Navy, Universal (F55153C450ONESZ)
- PROPPER BDU Patrol Cap, 60C/40P, Navy, L (F550512405L)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, M (F550512330M)
- CHILL-ITS BY ERGODYNE Hard Hat Liner, Blue (6716)
- Propper Head Protection