Shop All Work Jackets & Coats
Propper
Packable Jacket, L, Regular
Mfr # F54053F001L2
Zoro # G1830110
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Garment Style Jacket
- Fits Chest Size 42 in to 44 in
- Sleeve Length 35-1/2 in
- Fabric Weight 3.2 oz
- Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F54053F001L2
- Zoro # G1830110
- UPC # 788029461704
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 35-1/2 in |
Size | L |
Neck Size | 16 in to 16-1/2 in |
Details
Garment Style | Jacket |
Item | Packable Jacket |
Fabric Weight | 3.2 oz |
Type | Regular |
Material | 100% Nylon Ripstop with Durable Water Repellent |
Color | Black |
Binding | Two Way Zipper |
Number of Pockets | 3 |
Description
Packable Jacket,L,Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Shelf, 220 lb., Galvanized Steel (35HV86)
- 3M DBI-SALA Full Body Harness, 3XL, Polyurethane Coated Polyester (1110989)
- SELLSTROM Disposable Uncorded Ear Plugs, PU Foam, Bullet Shape, NRR 32 dB, Hi-Vis Green, 200 Pair Box (S23410)
- SIGNMISSION OSHA Danger Sign, Permit Required Confined Space, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait (OS-DS-D-35-V-2157)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- BERNE Chore Coat, Original, 2XL, Regular (CH416)
- Propper Workwear and Protective Clothing