Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tctcl Pnt, Chrcl Gry, 32x30In
Mfr # F52525001532X30
Zoro # G6283961
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop Lightweight
- Inseam 30 in
- Fabric Weight 6.4 oz
- Color Gray
- Fits Waist Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52525001532X30
- Zoro # G6283961
- UPC # 788029389893
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 32 in |
Length | 30" |
Details
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop Lightweight |
Inseam | 30 in |
Fabric Weight | 6.4 oz |
Color | Gray |
Garment Style | Pants |
Number of Pockets | Y |
Description
Men's Tactical Pant, Charcoal Gray, Fits Waist Size 32 In., Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz, Pockets Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Pants, L, Royal Blue, Unisex (85221)
- POLYCO Shoe Covers, M, Blue, PK200 (49310)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D930U)
- WALKERS Youth Ear Muffs, Pink (GWP-YWFM2-PNK)
- PROPPER Tactical Trouser, Black, Size 40X36, PR (F52512500140X36)
- PROPPER Tactical Trouser, Black, Size 36X30, PR (F52512500136X30)
- PROPPER Tactical Trouser, LAPD Navy, Size 40X30, PR (F52512545040X30)
- PROPPER Tactical Trouser, Black, Size 46X37, PR (F52512500146X37)
- PROPPER Tactical Trouser, Black, Size 44X32, PR (F52512500144X32)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- Propper Arc Flash and Flame Resistant Clothing