Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Shorts, Woodland Camo, L
Mfr # F526155320L
Zoro # G6286506
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name 100% Cotton
- Inseam 10 in
- Fits Waist Size 35 in to 38 in
- Fabric Weight 6.3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F526155320L
- Zoro # G6286506
- UPC # 788029194749
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Fits Waist Size | 35 in to 38 in |
Details
Color | Camouflage |
Item | Taclite Shorts |
Material Trade Name | 100% Cotton |
Inseam | 10 in |
Fabric Weight | 6.3 oz |
Number of Pockets | Y |
Description
Mens Tactical Shorts, Material 100 Percent Cotton, Color Woodland Camo, Size L, Fits Waist Size 35 - 38 In., Inseam 10 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- NATIONAL SAFETY APPAREL VIZABLE Flame Resistant Hi-Vis Leg Gaiters, Class E , OSFM, Fluorescent Yellow, (L05TVCE)
- MCR SAFETY Regular Weight Cotton Poly Gray, M, PK12 (9637M)
- PROPPER Mens Tactical Shorts, Olive, Size L (F526155330L)
- PROPPER Tactical Trouser, Khaki, Size 40X32, PR (F52512525040X32)
- PROPPER Mens Tactical Pant, Black, 34 x 32 In (F52525000134X32)
- PROPPER Tactical Trouser, LAPD Navy, Size 30X30, PR (F52512545030X30)
- PROPPER Mens Tactical Pant, Black, Size 4XL Reg (F5201380014XL2)
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 32 30)
- Propper Flame Resistant & Arc Flash Pants