Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Shorts, Olive, Size 46
Mfr # F52535033046
Zoro # G6287197
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop Lightweight
- Inseam 9 in
- Fabric Weight 6.4 oz
- Fits Waist Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52535033046
- Zoro # G6287197
- UPC # 788029374943
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 46 in |
Fits Waist Size | 46 in |
Details
Item | Taclite Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop Lightweight |
Inseam | 9 in |
Fabric Weight | 6.4 oz |
Color | Green |
Number of Pockets | Y |
Description
Mens Tactical Shorts, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Olive, Size 46, Fits Waist Size 46 In., Inseam 9 In., Pockets Y, Fabric Weight 6.4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Tape, Lbl, Ltag, Papr, .5", We, 6 Pk (DYM2050826)
- BRADY Brady B30 Series IndoorOutdoor Industrial Vinyl Labels, 4W X 100'L, White, B30C4000595WT (B30C-4000-595-WT)
- 5.11 Mens Cargo Pants, Size 42" x 30", Khaki (74439)
- KISHIGO 4X, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-4X)
- PROPPER Mens Tactical Pant, Khaki, Size 32x30 In (F52525025032X30)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- PROPPER Men's Tactical Pant, Khaki, 32In.x30In. (F52528225032X30)
- PROPPER Mens Tactical Shorts, Khaki, Size 38 (F52535025038)
- PROPPER Mens Tactical Pant, LAPD Navy, 34x30In (F52525045034X30)
- PROPPER Mens Tactical Pant, Black, 36 x 32 In (F52525000136X32)
- ARIAT Loose Fit FR Jeans, Men's, M, 32x33 (10014450)
- Propper Workwear and Protective Clothing