Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Shorts, Olive, Size 42
Mfr # F52535033042
Zoro # G6287172
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 42 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop Lightweight
- Inseam 9 in
- Fabric Weight 6.4 oz
- Fits Waist Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52535033042
- Zoro # G6287172
- UPC # 788029374929
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 42 in |
Fits Waist Size | 42 in |
Details
Item | Taclite Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop Lightweight |
Inseam | 9 in |
Fabric Weight | 6.4 oz |
Color | Green |
Number of Pockets | Y |
Description
Mens Tactical Shorts, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Olive, Size 42, Fits Waist Size 42 In., Inseam 9 In., Pockets Y, Fabric Weight 6.4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1119-RD_14X10)
- HESKINS LLC Heskins Standard Safety Grip‚Ñ¢ Anti Slip Tape, Black, 6" x 60', 60 Grit (3401015000060NUA)
- MUCK BOOT CO Boots Muck Arcsport 9M (ASP-000A-BL-090)
- SALISBURY Electrical Gloves, Class 00, Black, Sz 9, PR (E0011B/9)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- PROPPER Mens Tactical Pant, Olive, 40 x 30 In (F52525033040X30)
- PROPPER Mens Tactical Pant, Gray, 36 x 30 In (F52525002036X30)
- PROPPER Tactical Trouser, Black, Size 40X36, PR (F52512500140X36)
- PROPPER Mens Tactical Pant, Black, Size L Reg (F520155001L2)
- PROPPER Tactical Trouser, Black, Size 44X30, PR (F52512500144X30)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3630)
- Propper Flame Resistant & Arc Flash Pants