Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Shorts, Khaki, Size M
Mfr # F526155250M
Zoro # G6286463
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name 100% Cotton
- Inseam 10 in
- Fits Waist Size 31 in to 34 in
- Fabric Weight 6.3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F526155250M
- Zoro # G6286463
- UPC # 788029052971
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Fits Waist Size | 31 in to 34 in |
Details
Color | Khaki |
Item | Taclite Shorts |
Material Trade Name | 100% Cotton |
Inseam | 10 in |
Fabric Weight | 6.3 oz |
Number of Pockets | Y |
Description
Mens Tactical Shorts, Material 100 Percent Cotton, Color Khaki, Size M, Fits Waist Size 31 - 34 In., Inseam 10 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR D-Ring Plate Anchor, Unplated Alloy Steel (35KU73)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016U/WB/18/SF)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, 4XL (3003X4)
- MACURCO Multi-Gas, Personal Monitor for CO, H2S, O2 and Combustible Gases(LEL) (AIM-4GAS-100/25/50/18-58L-F)
- PROPPER Mens Tactical Pant, Black, 34 x 32 In (F52525000134X32)
- PROPPER Mens Tactical Pant, Khaki, Size 36x34 In (F52525025036X34)
- PROPPER Mens Tactical Pant, Black, Size 4XL Reg (F5201380014XL2)
- PROPPER Mens Tactical Pant, Gray, 36 x 30 In (F52525002036X30)
- PROPPER Tactical Trouser, LAPD Navy, Size 40X30, PR (F52512545040X30)
- PROPPER Mens Tactical Shorts, Khaki, Size 38 (F52535025038)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023466)
- Propper Workwear and Protective Clothing