Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Shorts, Khaki, Size L
Mfr # F526138250L
Zoro # G6286262
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 10 in
- Fits Waist Size 35 in to 38 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F526138250L
- Zoro # G6286262
- UPC # 788029381064
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Fits Waist Size | 35 in to 38 in |
Details
Color | Khaki |
Item | Taclite Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 10 in |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Shorts, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Khaki, Size L, Fits Waist Size 35 - 38 In., Inseam 10 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Goggles, Clear Anti-Scratch Lens, 24 Series (2400)
- MSA SAFETY Full Body Harness, XS, Nylon (10197363)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- G-TEK GP Nitrile-Coated Nylon Gloves, Small, Blue/Black, Pair, 12PK (34-500/S)
- PROPPER Tactical Trouser, Black, Size 44X32, PR (F52512500144X32)
- PROPPER Mens Tactical Shorts, Khaki, Size 48 (F52535025048)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- PROPPER Mens Tactical Pant, Khaki, Size 32x30 In (F52525025032X30)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520155250M2)
- PROPPER Mens Tactical Pant, Khaki, Size 36x34 In (F52525025036X34)
- CARHARTT Pants, Blue, Cotton, 30 x 30 In. (FRB100-DNM 30 30)
- Propper Workwear and Protective Clothing