Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Shorts, Dark Navy, Size XL
Mfr # F526155405XL
Zoro # G6286637
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material Trade Name 100% Cotton
- Inseam 10 in
- Fits Waist Size 39 in to 42 in
- Fabric Weight 6.3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F526155405XL
- Zoro # G6286637
- UPC # 788029380319
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Xl |
Fits Waist Size | 39 in to 42 in |
Details
Item | Taclite Shorts |
Color | Blue |
Material Trade Name | 100% Cotton |
Inseam | 10 in |
Fabric Weight | 6.3 oz |
Number of Pockets | Y |
Description
Mens Tactical Shorts, Material 100 Percent Cotton, Color Dark Navy, Size XL, Fits Waist Size 39 - 42 In., Inseam 10 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V90 Series Face Shield, Blue Frame, Clear Lens (18629)
- REVISION MILITARY Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (4-0491-0016)
- NMC Individual Character Stencil 8" Number Set, PMC8-E (PMC8-E)
- STEINER Weldlite Welding Jacket, 45", Green, L (1036-L)
- PROPPER Tactical Trouser, LAPD Navy, Size 30X30, PR (F52512545030X30)
- PROPPER Tactical Trouser, Black, Size 40X36, PR (F52512500140X36)
- PROPPER Mens Tactical Pant, LAPD Navy, 34x30In (F52525045034X30)
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- PROPPER Tactical Trouser, LAPD Navy, Size 40X30, PR (F52512545040X30)
- PROPPER Mens Tactical Shorts, Khaki, Size 38 (F52535025038)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- Propper Workwear and Protective Clothing