Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Shorts, Dark Navy, Size XL
Mfr # F526138405XL
Zoro # G6286384
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size Xl
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 10 in
- Fits Waist Size 39 in to 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F526138405XL
- Zoro # G6286384
- UPC # 788029381231
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Xl |
Fits Waist Size | 39 in to 42 in |
Details
Color | Blue |
Item | Taclite Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 10 in |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Shorts, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Navy, Size XL, Fits Waist Size 39 - 42 In., Inseam 10 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact XD Impact Gloves, 2XL, Hi-Vis Yellow, PR (SMP-91-012)
- REEBOK Athletic Style Work Shoes, Steel, 10M, PR (RB195)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Lime, M (61200)
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves, Black, Large, Pair (IRNBHG04L)
- PROPPER Men's Tactical Pant, Khaki, 32In.x30In. (F52528225032X30)
- PROPPER Tactical Trouser, Black, Size 34X30, PR (F52512500134X30)
- PROPPER Mens Tactical Pant, LAPD Navy, 42x32In (F52525045042X32)
- PROPPER Tactical Trouser, Black, Size 32X30, PR (F52512500132X30)
- PROPPER Tactical Trouser, LAPD Navy, Size 40X30, PR (F52512545040X30)
- PROPPER Mens Tactical Pant, Olive, Size M Short (F520138330M1)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- Propper Workwear and Protective Clothing