Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Shorts, Dark Navy, Size S
Mfr # F526155405S
Zoro # G6286621
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name 100% Cotton
- Inseam 10 in
- Fits Waist Size 27 in to 30 in
- Fabric Weight 6.3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F526155405S
- Zoro # G6286621
- UPC # 788029380302
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Fits Waist Size | 27 in to 30 in |
Details
Item | Taclite Shorts |
Color | Blue |
Material Trade Name | 100% Cotton |
Inseam | 10 in |
Fabric Weight | 6.3 oz |
Number of Pockets | Y |
Description
Mens Tactical Shorts, Material 100 Percent Cotton, Color Dark Navy, Size S, Fits Waist Size 27 - 30 In., Inseam 10 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-3-9-10)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-3C-PK (7227-3C-PK)
- ZORO SELECT Barricade Tape, Black/Red, 500 ft x 3 In (B354R10-200)
- MASTER MAGNETICS Magnetic Card Holder 1.75Inx50Ft (RE40)
- PROPPER Tactical Trouser, Black, Size 44X30, PR (F52512500144X30)
- PROPPER Tactical Trouser, LAPD Navy, Size 30X30, PR (F52512545030X30)
- PROPPER Tactical Trouser, Black, Size 44X32, PR (F52512500144X32)
- PROPPER Tactical Trouser, Black, Size 32X30, PR (F52512500132X30)
- PROPPER Tactical Trouser, Black, Size 34X30, PR (F52512500134X30)
- PROPPER Mens Tactical Shorts, Olive, Size M (F526138330M)
- RACEQUIP SINGLE LAYER RACING DRIVER FIRE SUIT PANTS; SFI 3.2A/ 1 ; BLACK X-LARG (112006)
- Propper Flame Resistant & Arc Flash Pants