Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Shorts, Black, Size 54
Mfr # F52535000154
Zoro # G6286786
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop Lightweight
- Inseam 9 in
- Fabric Weight 6.4 oz
- Fits Waist Size 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52535000154
- Zoro # G6286786
- UPC # 788029374561
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 54 in |
Fits Waist Size | 54 in |
Details
Item | Taclite Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop Lightweight |
Inseam | 9 in |
Fabric Weight | 6.4 oz |
Color | Black |
Number of Pockets | Y |
Description
Mens Tactical Shorts, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Black, Size 54, Fits Waist Size 54 In., Inseam 9 In., Pockets Y, Fabric Weight 6.4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft. L, Yellow, 1" dia (GHI1ARMTY100N)
- KLEIN TOOLS Lightweight Cooling Fan for Hard Hats (60523)
- BRADY White Polypropylene Wire Marker, THT-76-425-1 (THT-76-425-1)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter D 1 pc, 6PK (840804)
- PROPPER Mens Tactical Shorts, Woodland Camo, M (F526155320M)
- PROPPER Tactical Trouser, Khaki, Size 40X32, PR (F52512525040X32)
- PROPPER EMS Pants, 34in x 30in, Regular, Black (F52855000134X30)
- PROPPER Men's Tactical Pant, Khaki, 36In.x32In. (F52528225036X32)
- PROPPER Mens Tactical Pant, Khaki, Size S Reg (F520155250S2)
- PROPPER Mens Tactical Pant, Khaki, Size 36x34 In (F52525025036X34)
- ARIAT Relaxed Fit FR Jeans, Men's, M, 34/34 (10012555)
- Propper Workwear and Protective Clothing