Shop All Work Pants and Shorts
Propper
Mens Tactical Pants, Sz 44in, LAPD Navy, PR
Mfr # F52755045044
Zoro # G3347508
product price: $34.99
/pr
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color LAPD Navy
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 37-1/2 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52755045044
- Zoro # G3347508
- UPC # 788029474360
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in |
Details
Item | Men's Lightweight Station Pants |
Color | LAPD Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 37-1/2 in |
Fabric Weight | 4 oz |
Pockets | 4 |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Durable Water Repellent Finish, Extra-Large Belt Loops, Hidden Slider Waistband |
Number of Outside Pockets | 4 |
Description
Men's Tactical Pants, Size 44 In., LAPD Navy, Fits Waist Size 44 In., Garment Style Pants, Inseam 37-1/2 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Prym Snap and YKK Zipper, Fabric Weight 4 oz., Pockets 4, Includes Extra-Large Belt Loops, Hidden Slider Waistband, Durable Water Repellent Finish Repels Stains and Liquids, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY BlizzardStalker Steel Toe Waterproof 1200G Insulated Work Boot, 14MEN (FQ0007465)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, M (FS77325-FR-M)
- PROPAC Drinking Water, 203 oz., 0 Calories, PK6 (GRW1007)
- ZORO SELECT Safety Glasses, Gray Anti-Fog ; Anti-Scratch (9G285)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- Propper Workwear and Protective Clothing