Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Olive, Size S Short
Mfr # F520138330S1
Zoro # G6276961
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size S
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Fits Waist Size 27 in to 30 in
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F520138330S1
- Zoro # G6276961
- UPC # 788029060723
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Fits Waist Size | 27 in to 30 in |
Details
Item | Men's Tactical Pants |
Color | Green |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 26-1/2 in to 39-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size S Short, Fits Waist Size 27 to 30 In., Inseam 26-1/2 to 39-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (FFS-700-XL)
- TALLYGENICOM 062471 Ribbon, Black (062471)
- BEST SANITIZERS Vertical Brush, 12" L x 6" W x 6" H (USP20110)
- NMC This Is A Drug-Free Workplace Sign, ESN376AB (ESN376AB)
- PROPPER Men's Tactical Pant, Khaki, 32In.x30In. (F52528225032X30)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- PROPPER Mens Tactical Shorts, Khaki, Size 38 (F52535025038)
- PROPPER Mens Tactical Shorts, Olive, Size M (F526138330M)
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- PROPPER Tactical Trouser, Black, Size 42X36, PR (F52512500142X36)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 30)
- Propper Flame Resistant & Arc Flash Pants