Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Olive, Size M Short
Mfr # F520138330M1
Zoro # G6276952
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Fits Waist Size 31 in to 34 in
- Garment Style Pants
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F520138330M1
- Zoro # G6276952
- UPC # 788029060778
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Fits Waist Size | 31 in to 34 in |
Details
Color | Green |
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 26-1/2 in to 39-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size M Short, Fits Waist Size 31 to 34 In., Inseam 26-1/2 to 39-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Sign (VS1R)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1024-NA_14x10 (U1-1024-NA_14x10)
- BRADY Label Printer Ribbon, R4300 Series, For M6 Printers, Halogen Free, Black, 2 in W x 75 ft L (M61-R4310)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5530M-24AQ)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- PROPPER Tactical Trouser, Black, Size 42X36, PR (F52512500142X36)
- PROPPER Mens Tactical Pant, LAPD Navy, 42x32In (F52525045042X32)
- PROPPER Mens Tactical Pant, LAPD Navy, 34x30In (F52525045034X30)
- PROPPER Men's Tactical Pant, Khaki, 36In.x32In. (F52528225036X32)
- PROPPER Tactical Trouser, Black, Size 44X30, PR (F52512500144X30)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023466)
- Propper Flame Resistant & Arc Flash Pants