Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Olive, Size L Reg
Mfr # F520155330L2
Zoro # G6300777
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name 100% Cotton
- Fits Waist Size 35 in to 38 in
- Garment Style Pants
- Fabric Weight 6.3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F520155330L2
- Zoro # G6300777
- UPC # 788029014566
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Fits Waist Size | 35 in to 38 in |
Details
Item | Men's Tactical Pants |
Color | Green |
Material Trade Name | 100% Cotton |
Inseam | 29-1/2 in to 32-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.3 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 100 Percent Cotton, Color Olive, Size L Reg, Fits Waist Size 35 to 38 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Nipple, MNPTxMNPSH, 1 Inx1 In (358-1061011)
- PANDUIT Laser/inkjet, Self-Lamlbl, PK2500 (LJSL3-Y3-2.5)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, M, PR (97980M)
- NMC Danger Nitrogen Sign, D342RB (D342RB)
- PROPPER Mens Tactical Pant, Dark Navy, Size L Reg (F520155405L2)
- PROPPER Mens Tactical Pant, Black, Size L Reg (F520155001L2)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- PROPPER Men's Tactical Pant, Khaki, 32In.x30In. (F52528225032X30)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- PROPPER Mens Tactical Pant, Black, 36 x 32 In (F52525000136X32)
- STEEL GRIP Overpants, Aluminized Rayon, L (ARL410)
- Propper Flame Resistant & Arc Flash Pants