Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Olive, Size 48 Reg
Mfr # F52123833048R
Zoro # G6307454
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Fits Waist Size 47 in to 48-1/2 in
- Garment Style Pants
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52123833048R
- Zoro # G6307454
- UPC # 788029333193
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 48 in |
Fits Waist Size | 47 in to 48-1/2 in |
Details
Item | Men's Tactical Pants |
Color | Green |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 29-1/2 in to 32-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size 48 Reg, Fits Waist Size 47 to 48-1/2 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, L, PR, PK100 (6336)
- GUARDIAN EQUIPMENT Portable Unit Wall Bracket (G1540WB)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604102)
- MASTER LOCK Master Lock Safety inDo Not Operatein, Photo ID Lockout Tags, Self-Laminating, Pkg Qty 12, (S4801)
- PROPPER Mens Tactical Pant, Khaki, Size 36x34 In (F52525025036X34)
- PROPPER Mens Tactical Shorts, Olive, Size L (F526155330L)
- PROPPER Tactical Trouser, LAPD Navy, Size 30X30, PR (F52512545030X30)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- PROPPER Mens Tactical Pant, Black, Size 2XL Reg (F520155001XXL2)
- PROPPER Mens Tactical Pant, Olive, Size M Short (F520138330M1)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 30/32 (10012555)
- Propper Arc Flash and Flame Resistant Clothing